60W 2-Light Medium E-26 Incandescent Ceiling Light with Clear Flat Glass in Stainless Steel
Union Square 60W 2-Light Medium E-26 Incandescent Ceiling Light with Clear Flat Glass in Stainless Steel
Product Details
Product Details
- Stainless Steel finish.
- Gas lantern inspired.
- Clear flat glass panels.
- Mechanical details provide character.
- Open bottom design for easy revamping.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- Union Square
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 12-3/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Flat
- Height:
- 5-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 12-3/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Coastal, Farmhouse, Transitional, Urban Industrial
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247208296
- Volts:
- 120V
- Watts:
- 60
- Width:
- 12-3/8