9W 2-Light Outdoor Wall Sconce with Polycarbonate Acrylic Glass in Brushed Nickel
Valera 9W 2-Light Outdoor Wall Sconce with Polycarbonate Acrylic Glass in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern LED outdoor sconce.
- Clean lines are central to design.
- Features a die-cast aluminum frame and matte white, acrylic diffuser.
- Meets California Title 24 high efficacy requirements for outdoor use only.
- Dimmable to 10% with many ELV dimmers
- 623 lumens 69.2 lumens/watt
- 3000K color temperature, 90+ CRI.
- Wall mount - vertical only.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.075
- Average Life:
- 6.85
- CSA Certified:
- Yes
- Collection:
- Valera
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 4
- Diameter:
- 5-5/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Matte White
- Height:
- 16
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional
- Lumens:
- 640
- Lumens per Watt:
- 41
- Material:
- Aluminum
- Number Of Hours:
- 60000
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247201860
- Volts:
- 120V
- Watts:
- 9
- Width:
- 5-5/8