72 in. 8-Blade Ceiling Fan with 18W LED Light in Black
Vast 72 in. 8-Blade Ceiling Fan with 18W LED Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Eight expansive Black blades generate a cooling airflow as they are complemented by a handsome Black finish
- A subtle, white opal shade encloses a cutting-edge LED light source that provides soft, welcoming light along with energy- and cost-saving benefits
- Performs best in your favorite large living areas, such as a great room, living room, or covered outdoor space where the fan's beautiful blades can keep you cool and comfortable
- Effortlessly control the full range dimming and fan speed capabilities with a six-speed, full function remote control with its batteries included, making it ready for immediate use
- The light kit contains a frosted, white opal glass shade and is comprised of an 18w dimmable, 3000k LED module that offers a 1400 lumens source, 90+ CRI
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet.
- Measures 72 in dia, 16-3/4 in ht, and 80 in lead wires
- Includes a 3/4 in X 6 in down rod with the option to order longer accessory rods separately
- UL damp location listed
- Can be used to comply with California Title 20 or to comply with 2016 Title 24 JA8
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 72 in
- CFM:
- 7982 ft3/min
- Ceiling Fan Blade Finish:
- White, Nickel, Black, Bronze
- Collection:
- Vast
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 72 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Frosted
- Height:
- 16-3/4 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 72 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban Industrial, Mid-century, Modern
- Lumens:
- 1400
- Material:
- Steel
- Number of Blades:
- 8
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- RPM:
- 101
- UPC:
- 785247234257
- Volts:
- 120V
- Watts:
- 28 W
- Width:
- 72 in