1-Light 100W Medium E-26 Outdoor Wall Sconce with Clear Seeded Glass Panels in Black
Verdae 1-Light 100W Medium E-26 Outdoor Wall Sconce with Clear Seeded Glass Panels in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Black finish.
- Traditional style.
- Classic and formal clear seeded glass.
- Open bottom design for easy revamping.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Verdae
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 17-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 785247208241
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 8-1/4 in