This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Small Outdoor Wall Sconce in Antique Bronze

Progress Lighting

Verdae 100W 1-Light Medium E-26 Incandescent Small Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP560014020
  • Item #7254869
  • Manufacturer Part #P560014-020
5 out of 5 Customer Rating
Brand image
Progress Lighting

Verdae 100W 1-Light Medium E-26 Incandescent Small Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP560014020
  • Item #7254869
  • Manufacturer Part #P560014-020
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Antique Bronze finish.
  • Traditional style.
  • Classic and formal clear seeded glass.
  • Open bottom design for easy revamping.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Verdae
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
8-5/8
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
13-1/4
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
UPC:
785247208210
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100
Width:
6-1/4