This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Small Outdoor Wall Sconce in Black

Progress Lighting

Verdae 100W 1-Light Medium E-26 Incandescent Small Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560014031
  • Item #7254853
  • Manufacturer Part #P560014-031
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

Verdae 100W 1-Light Medium E-26 Incandescent Small Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560014031
  • Item #7254853
  • Manufacturer Part #P560014-031
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Black finish.
  • Traditional style.
  • Classic and formal clear seeded glass.
  • Open bottom design for easy revamping.
  • Requires (1) 100 watt Medium (E26) bulb
  • Designed for use with Edison style bulbs
  • Capable of being dimmed when used with incandescent bulbs
  • CSA rated for wet locations
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
8-5/8 in
Height
13-1/4 in
Width
6-1/4 in
Characteristics & Features
Collection
Verdae
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Aluminum
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled
No
Wall Sconce Type
Outdoor
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
Yes
ETL Listed
No
UL Listed
Suitable for Wet Locations
UPC
785247208227