3-Light 60W Medium E-26 Outdoor Wall Sconce with Clear Seeded Glass Panels in Black
Verdae 3-Light 60W Medium E-26 Outdoor Wall Sconce with Clear Seeded Glass Panels in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black finish.
- Traditional style.
- Classic and formal clear seeded glass.
- Hinged door for easy access to replace lamps.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Verdae
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 30-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 785247208289
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60
- Width:
- 10-3/8