3-Light 60W Medium E-26 Outdoor Wall Sconce with Clear Seeded Glass Panels in Antique Bronze
Verdae 3-Light 60W Medium E-26 Outdoor Wall Sconce with Clear Seeded Glass Panels in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Bronze finish.
- Traditional style.
- Classic and formal clear seeded glass.
- Hinged door for easy access to replace lamps.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Verdae
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 13-1/4
- Diameter:
- 10-3/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 30-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247208272
- Volts:
- 120V
- Watts:
- 60
- Width:
- 10-3/8