4-Light 29in. Wide Vanity Fixtures in Brushed Gold
Vertex 4-Light 29in. Wide Vanity Fixtures in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Vertex Vanity Light provides a soft, ambient glow in bathrooms or powder rooms
- The light's bold design perfectly complements modern interiors while providing a strong accent in contemporary settings
- The stylish frame is finished in a soft brushed gold
- Etched white glass complements the lights angular forms and provides an inviting, soft glow
- Mount the light fixture with the glass facing up or down for more design flexibility
- Uses (4) 60-Watt maximum, medium base bulbs or LED equivalent and dimmable when used in conjunction with a dimmable bulb (bulbs not included)
- Measures 29-in width by 7.5-in height, extends from wall 6.25-in
- Certifications: cULus Damp Location listed, fixture can be used in rooms where moisture may be present
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Vertex
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Dimmable:
- Yes
- Height:
- 7-1/2 in
- Length:
- 29 in
- Light Bulb Base Type:
- E26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247267774
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-1/4 in