This product requires certification to purchase.

1-Light 60W 20 in. Medium E26 Outdoor Wall Sconce in Textured Black

Progress Lighting

Walcott 1-Light 60W 20 in. Medium E26 Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #PP560287031
  • Item #10082035
  • Manufacturer Part #P560287-031
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

Walcott 1-Light 60W 20 in. Medium E26 Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #PP560287031
  • Item #10082035
  • Manufacturer Part #P560287-031
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The light's classic design brings sophistication and elegance to a porch, patio, deck, garage, barn, or entryway
  • The wall lantern's elongated frame is ideal for transitional and modern farmhouse style settings
  • The frame is coated in a classic textured black finish, accenting the light's tasteful design
  • The wall lantern features clear glass panels for bright illumination outside a home
  • Constructed from cast aluminum to ensure a long product lifespan
  • Measures 8.25 in width by 20 in height, extends 8.25 in
  • Use (1) 60-watt maximum medium base bulb, or LED equivalent, that is sold separately. Dimmable when used in conjunction with a dimmable bulb
  • Certifications: CCSAus wet location listed, fixture can be used in outdoor settings or covered outdoor rooms where water may be present
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Walcott
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
8-1/4
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
20
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern Farmhouse, Traditional, Transitional
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247253579
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60
Width:
8-1/4