100W 1-Light Medium E-26 Incandescent Bath Vanity in Brushed Nickel
Wander 100W 1-Light Medium E-26 Incandescent Bath Vanity in Brushed Nickel
Product Details
Product Details
- Brushed Nickel finish.
- Victorian-inspired design.
- Clean, classic look.
- Etched opal glass shades.
Specifications
- ADA Compliant:
- No
- Collection:
- Wander
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 8-7/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional, Farmhouse, Transitional
- Material:
- Steel, Ceramic
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247206742
- Volts:
- 120V
- Watts:
- 100
- Width:
- 4-3/4