This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Textured Black

Progress Lighting

Ward 1-Light Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #PP560296031
  • Item #10153552
  • Manufacturer Part #P560296-031
4.7 out of 5 Customer Rating
Brand image
Progress Lighting

Ward 1-Light Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #PP560296031
  • Item #10153552
  • Manufacturer Part #P560296-031
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The elegant Ward wall lantern is a beautiful and functional wall lantern with industrial accents, complementing porches, patios and other outdoor areas
  • The simple lines of the light's urban feel offer class and style to in urban industrial and transitional settings
  • A bold painted black metal shade provides a minimalist statement
  • Soft Dark Sky Friendly is cast down from the fixture's simple conical shade
  • Constructed from aluminum to ensure a long product lifespan
  • Uses (1) 60-Watt maximum, medium base bulb or LED equivalent and dimmable when used in conjunction with a dimmable bulb (bulb not included)
  • Measures 7.87-in width by 7.37-in height, extends from wall 9.12-in
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ward
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
9-3/25 in
Diameter:
7-87/100 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
7-37/100 in
Length:
7-87/100 in
Light Bulb Base Type:
E26
Light Bulb Shape Code:
A19
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional, Urban Industrial
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired, Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
785247255023
Volts:
120V
Watts:
60 W
Width:
9-3/25 in