1 Light 100W Outdoor Wall Lantern with Scroll Arm and Clear Beveled Glass Black
Welbourne 1 Light 100W Outdoor Wall Lantern with Scroll Arm and Clear Beveled Glass Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Hexagonal framework.
- Vine inspired scrolls.
- Etched flat glass panels.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Welbourne
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 9-3/4
- Diameter:
- 6-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Beveled
- Height:
- 13-1/16
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247568222
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6-1/4