This product requires certification to purchase.

100W 4-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

Progress Lighting

West Village 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

  • Fast #
  • Part #PP300007020
  • Item #7254592
  • Manufacturer Part #P300007-020
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

West Village 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

  • Fast #
  • Part #PP300007020
  • Item #7254592
  • Manufacturer Part #P300007-020
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Sacramento, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Antique Bronze finish.
  • Modern form with industrial-inspired accents.
  • Double prismatic glass shades.
  • Three-spoke design glass holder.
  • Fixture can be installed with glass facing up or down.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
West Village
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
7 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched Double Prismatic
Height:
8-1/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Coastal, Farmhouse, Transitional, Urban Industrial
Material:
Steel
Number of Lights:
4
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247205905
Volts:
120V
Watts:
100 W
Width:
32-1/4 in