31-1/4 in. 100W 9-Light Medium E-26 Incandescent Chandelier in Antique Bronze
West Village 31-1/4 in. 100W 9-Light Medium E-26 Incandescent Chandelier in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for a dining room or great room
- Perfect for farmhouse, transitional, and urban industrial style settings
- Handsome antique bronze finish
- Elegant etched double prismatic glass shade
- One 6-inch stem, four 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
- Use 9 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 31.25-inch diameter by 20.375-inch height by 86.5-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Union Square and Remix collections by Progress Lighting
Specifications
- CSA Certified:
- No
- Collection:
- West Village
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 31-1/4
- Diameter:
- 31-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Double Prismatic
- Height:
- 20-3/8
- Installation Type:
- Ceiling Mount
- Length:
- 86-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 31.25 in x 31.25 in x 20.375 in
- UL Listed:
- Yes
- UPC:
- 785247205981
- Volts:
- 120V
- Watts:
- 100
- Width:
- 31-1/4