14-1/8 x 8-1/8 in. 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze
West Village 14-1/8 x 8-1/8 in. 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Bronze finish.
- Modern form with industrial-inspired accents.
- Double prismatic glass shades.
- Three-spoke design glass holder.
- Fixture can be installed with glass facing up or down.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- West Village
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 7
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Double Prismatic
- Height:
- 8-1/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247205868
- Volts:
- 120V
- Watts:
- 100
- Width:
- 14-1/8