480W 8-Light Candelabra E-12 Incandescent Foyer Pendent in Graphite Grey
Westfall 480W 8-Light Candelabra E-12 Incandescent Foyer Pendent in Graphite Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MT
Product Details
Product Details
- A distinctive combination of arching elements
- Features a dramatic soaring frame
- A multi-tone finish Graphite with Brushed Nickel highlights the distinctive form and provides rich contrasting surround for a classic candelabra cluster
- Elegant metal fittings add a touch of elegance and dimension to further enhance the classic form
- Part of the Design Series Collections offering high style and design.
Specifications
- Collection:
- Westfall
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 19-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 33-1/8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Bohemian, Farmhouse, Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 8
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247212309
- Volts:
- 120V
- Watts:
- 60
- Width:
- 19-3/4