60 in. 5-Blade Ceiling Fan with LED Light in Forged Black
Whirl 60 in. 5-Blade Ceiling Fan with LED Light in Forged Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 60" Whirl ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefit
- Refresh your indoor or covered outdoor living spaces with the crisp, clean style of the 60" Whirl fan
- Features white opal glass shade, Toasted Oak blades and a Forged Black finish
- The five-blade fan features an all weather damp location rating (ABS blades) to accommodate a variety of settings throughout the home
- White opal glass shade with a 18W dimmable LED light source offers a warm 3000K-color temperature, 90 CRI and 1400 lumens
- Whirl features a dual mount system and a three-speed pull chain fan switch, as well as an on/off pull chain switch to operate the light.
- Features modern styling for contemporary living spaces
- Reversible motor for year round comfort allows you to choose either a down drafts (summer) or an up draft (winter)
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6549 ft3/min
- Ceiling Fan Blade Finish:
- Toasted Oak
- Collection:
- Whirl
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $12.00
- Fan Speeds:
- 3
- Glass Type:
- White Opal
- Height:
- 15-7/8 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 60 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1386
- Material:
- Steel, Plastic
- Number Of Hours:
- 46000 hr
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247221684
- Volts:
- 120V
- Watts:
- 70 W
- Width:
- 60 in