60W 3-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Graphite
Whisp 60W 3-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Graphite
Product Details
Product Details
- Graphite finish.
- An updated traditional look.
- Candles complement scrolled frame.
- Adds distinction to any interior space.
Specifications
- ADA Compliant:
- No
- Collection:
- Whisp
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 15-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 15
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic, Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247206971
- Volts:
- 120V
- Watts:
- 60
- Width:
- 15-1/4