60W 6-Light Chandelier in Graphite
Whisp 60W 6-Light Chandelier in Graphite
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for a dining room or great room
- Perfect for farmhouse, new traditional, rustic, traditional, and transitional style settings
- Gorgeous graphite finish
- Gracefully scrolled frame
- One 72-inch chain is included to customize for various ceiling heights
- Use 6 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 28.25-inch diameter by 30-inch height by 105-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Drum Shade, Bowman, and Passage collections by Progress Lighting
Specifications
- CSA Certified:
- No
- Collection:
- Whisp
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 28-1/4
- Diameter:
- 28-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 30
- Installation Type:
- Ceiling Mount
- Length:
- 105
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic, Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 28.25 in x 28.25 in x 30 in
- UL Listed:
- Yes
- UPC:
- 785247206995
- Volts:
- 120V
- Watts:
- 60
- Width:
- 28-1/4