1-Light 100W 14 in. Outdoor Wall Sconce in Antique Bronze
Williamston 1-Light 100W 14 in. Outdoor Wall Sconce in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Application: Ideal for any porch, patio, deck, garage, barn, entryway, foyer, or bedroom
- Style: Perfect for farmhouse, traditional, and transitional style settings
- Finish: The elongated frame, curved handle, and square back plate are coated in an antique bronze finish for a timeless design with a touch of farmhouse flair
- Materials: Constructed from aluminum to ensure a long product lifespan
- Glass/shade: A light source glows from within clear glass panes beneath a traditional windowpane design for classic character
- Bulbs: For ideal illumination, use 1 medium base bulb that is sold separately (100W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Certifications: cCSAus wet location listed
- Pairs with: Pairs with a variety of other Progress Lighting fixture
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to breathe new life into your lighting design!
- Dimensions: Measures 7-inch length by 18-inch height by 8.12-inch depth (installed)
Specifications
- ADA Compliant:
- No
- Collection:
- Williamston
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-1/8 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Country, Farmhouse, French Country, Lodge, Rustic, Transitional
- Material:
- Aluminum, Ceramic, Glass
- Material Type:
- Porcelain
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247246229
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W