60W 3-Light Candelabra E-12 Pendant Light in Matte Black
Winslett 60W 3-Light Candelabra E-12 Pendant Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A lightly seeded glass shade adds an unexpected, but welcomed dash of modern personality to this clean, traditional design
- Savor this fresh take on a classic light choice as your gaze traces a sleek stem that extends down from a round ceiling plate to a beautiful brushed nickel light base
- Immerse yourself in a home atmosphere primed for relaxation and inspired thinking with the beautiful craftsmanship of this pendant
- Ideal for any dining room, kitchen, or foyer
- Perfect for transitional, rustic, farmhouse, and coastal settings
- Measures 12-7/8-inch width by 17-1/8-inch height
- Uses three candelabra base bulbs that are sold separately (60W max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Winslett
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 12-7/8 in
- Dimmable:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 17-1/8 in
- Installation Type:
- Ceiling Mount, Chain Hung, Stem Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Coastal, Country, Farmhouse, French Country, Industrial, Lodge, Rustic, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Overall Height:
- 91-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247240975
- Volts:
- 120V
- Watts:
- 60 W