60W 3-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Brushed Nickel
Winslett 60W 3-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightly seeded glass shade rest in shiny pedestal light bases that add an unexpected, but welcomed dash of modern personality to this clean, traditional design.
- Savor this fresh take on a classic light choice as your gaze traces graceful arms and clean, crisp lines coated in a gorgeous brushed nickel finish.
- Immerse yourself in a home atmosphere primed for relaxation and inspired thinking with the semi-flush mount's beautiful craftmanship.
- Ideal for any hall, foyer, stairways, or kitchen.
- Perfect for transitional, rustic, farmhouse, or coastal settings.
- Measures 13-3/4-inch width by 11-7/8-inch height.
- Use three candelabra base bulb that is sold separately (60w max - LED or incandescent).
- Able to be fully dimmable with dimmable bulbs.
- Includes installation instructions and mounting hardware.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
Specifications
- ADA Compliant:
- No
- Collection:
- Winslett
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 13-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 11-7/8
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Coastal, Farmhouse, Rustic, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247241064
- Volts:
- 120V
- Watts:
- 60