1-Light 75W Small Wall Lantern in Black
Wish 1-Light 75W Small Wall Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Etched white linen glass.
- Includes removable dark sky shield for full cut-off illumination.
- Powder coated finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Wish
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-5/8
- Diameter:
- 7
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched White Linen
- Height:
- 10-3/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Craftsman
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247193332
- Volts:
- 120V
- Watts:
- 75
- Width:
- 7