9W 1-Light LED Outdoor Wall Sconce in Black
Wish 9W 1-Light LED Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Etched white linen glass.
- Includes removable dark sky shield for full cut-off illumination.
- Powder coated finish.
- Meets California Title 24 high efficacy requirements for outdoor use only.
- 623 lumens 69.2 lumens/watt per module
- 3000K color temperature, 90+ CRI.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.075
- Average Life:
- 6.85
- CSA Certified:
- Yes
- Collection:
- Wish
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-5/8
- Diameter:
- 7
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched White Linen
- Height:
- 10-3/8
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional, Craftsman
- Lumens:
- 130
- Lumens per Watt:
- 17.1
- Material:
- Aluminum
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247193349
- Volts:
- 120V
- Watts:
- 9
- Width:
- 7