100W 2-Light 120V Semi-flush Mount Ceiling Fixture in Antique Bronze
Wisten 100W 2-Light 120V Semi-flush Mount Ceiling Fixture in Antique Bronze
Product Details
Product Details
- Sweeping arms framing elegant, tapered glass shades.
- Cool and modern with a casual flair.
- Provides a signature, universal look to any room.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Wisten
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 7-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247153145
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14 in