2 Light 100W Close to Ceiling Fixture with Etched Glass Wet Location Rated Brushed Nickel
Wisten 2 Light 100W Close to Ceiling Fixture with Etched Glass Wet Location Rated Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 45-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sweeping arms framing elegant, tapered glass shades.
- Cool and modern with a casual flair.
- Provides a signature, universal look to any room.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Wisten
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 14
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 7-1/8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247152735
- Volts:
- 120V
- Watts:
- 100
- Width:
- 14