3 Light 300W Pendant Brushed Nickel
Wisten 3 Light 300W Pendant Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Sweeping arms framing elegant, tapered glass shades.
- Cool and modern with a casual flair.
- Provides a signature, universal look to any room.
- Includes 6' of 9 gauge chain for ceiling mount
- Etched glass
Specifications
- Collection:
- Wisten
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 25 in
- Installation Type:
- Ceiling Mount
- Length:
- 100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18-1/8 in