4 Light 240W Linear Chandelier Brushed Nickel
Wisten 4 Light 240W Linear Chandelier Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MT
Product Details
Product Details
- Ideal for a dining room or kitchen
- Perfect for modern and transitional style settings
- Beautiful brushed nickel finish
- Elegant etched glass tulip shaped shades
- Two 6-inch stems, one 12-inch stem, and two 15-inch stems are included to customize for various ceiling heights
- Use 4 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 35-inch length by 12.5-inch width by 29-inch height by 79-inch length - installed)
- Certifications: UL-CUL Dry Location Listed
- Pairs with the Leap, Chadwick, and Haven collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Wisten
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 12-1/2
- Diameter:
- 12-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 29
- Installation Type:
- Ceiling Mount
- Length:
- 79
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 12.5 in x 12.5 in x 29 in
- UL Listed:
- Yes
- UPC:
- 785247154425
- Volts:
- 120V
- Watts:
- 60
- Width:
- 35