Antique Bronze 3 100 Watts Medium Pendant
Wisten Antique Bronze 3 100 Watts Medium Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sweeping arms framing elegant, tapered glass shades.
- Cool and modern with a casual flair.
- Provides a signature, universal look to any room.
- Includes 6' of 9 gauge chain for ceiling mount
- Etched glass
Specifications
- Collection:
- Wisten
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 25
- Installation Type:
- Ceiling Mount
- Length:
- 100
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- PP375720
- UL Listed:
- Yes
- UPC:
- 785247151165
- Volts:
- 120V
- Watts:
- 100
- Width:
- 18-1/8