9W 1-Light LED Outdoor Wall Sconce in Antique Bronze

You last purchased this on
 
Progress Lighting

Z-1030 9W 1-Light LED Outdoor Wall Sconce in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Z-1030 9W 1-Light LED Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP56005102030
  • Item #7359327
  • Manufacturer Part #P560051-020-30
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • LED source provides energy efficient source with low maintenance and cost savings benefits
  • Features an architectural-inspired open linear frame and clear glass diffuser
  • A modern outdoor LED sconce.
  • 3000K color temperature, 90+ CRI.
  • Meets California Title 24 - JA8 - 2016.
  • 623 lumens 69.2 lumens/watt per module
  • Finished in Black
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.075
Application:
Outdoor
Average Life:
6.85 yr
CSA Certified:
Yes
Collection:
Z-1030
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
5-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Clear, Clear Seeded
Green Product:
Yes, Energy Star
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
623
Lumens per Watt:
69.2
Material:
Aluminum
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
9 W
Weight:
2.42 lb
Width:
5-1/8 in