9W 1-Light LED Outdoor Wall Sconce in Black
Z-1060 9W 1-Light LED Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One light LED wall lantern
- One 9W LED module
- Features 3000K and warm white color, 90 CRI
- 624 lumens, 66 lumens per watt (source)
- A functional design with a modern sensibility
- Architectural style housing is die-cast for added durability
- The glass diffuser is secured without visible fasteners for an overall clean appearance
- LED source delivers both energy efficiency and maintenance-free operation
- Textured Black finish with clear seeded glass
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Z-1060
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Coastal, Modern, Transitional
- Lumens:
- 624
- Lumens per Watt:
- 66
- Material:
- Aluminum
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247221066
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 9 W
- Width:
- 4-1/2 in