This product requires certification to purchase.

4-1/2 x 21 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture with Etched Opal Glass in Polished Chrome

Progress Lighting

Zura 4-1/2 x 21 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture with Etched Opal Glass in Polished Chrome

  • Fast #
  • Part #PP300062015
  • Item #7359384
  • Manufacturer Part #P300062-015
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Zura 4-1/2 x 21 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture with Etched Opal Glass in Polished Chrome

  • Fast #
  • Part #PP300062015
  • Item #7359384
  • Manufacturer Part #P300062-015
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features triangular, etched opal glass.
  • Geometric elements to add modern flair to a bath or powder room
  • Polished Chrome finish.
  • Part of the Design Series Collections offering high style and design.
  • Can be mounted vertical or horizontal.
  • Can be mounted vertical or horizontal
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Zura
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
21 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Transitional
Material:
Zinc
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247214518
Volts:
120V
Watts:
100 W
Width:
4-1/2 in