1 gal Harmless Neutral Cleaner (Case of 4)
1 gal Harmless Neutral Cleaner (Case of 4)
Package Quantity Info:
Each: 1Product Details
Product Details
- Excellent cleaner for removing soils from floors without dulling or damaging floor finish
- Also effective as a general purpose cleaner on all washable surfaces
- Can be applied with a mop or automatic scrubber
- Concentrated
- Normal use dilution is 1-2 ounceper gallon of water
- Scent: Fresh
- Size: 1 gallon bottle
Specifications
- Application:
- General Purpose
- Package Quantity:
- Case of 4
- Product Type:
- Fresh
- Size:
- 1 gal
- UL Listed:
- No