This product requires certification to purchase.

52 in. 3-Blade Indoor Ceiling Fan in Bright White

Prominence Home

Espy 52 in. 3-Blade Indoor Ceiling Fan in Bright White

  • Fast #
  • Part #P5146336
  • Item #9927527
  • Manufacturer Part #51463-36
5 out of 5 Customer Rating
Brand image
Prominence Home

Espy 52 in. 3-Blade Indoor Ceiling Fan in Bright White

  • Fast #
  • Part #P5146336
  • Item #9927527
  • Manufacturer Part #51463-36
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4117
Ceiling Fan Blade Finish:
White
Collection:
Espy
Color Finish Category:
Whites
Color Finish Name:
Bright White
Color Temperature:
2700
Control Type:
Remote
Dimmable:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted
Height:
10-37/50
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
52
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Style:
Traditional
Lumens:
1400
Material:
Steel, Glass
Number of Blades:
3
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
UPC:
671961514631
Volts:
120V
Watts:
50
Width:
52