This product requires certification to purchase.

52 Inch Prominence Home Espy Bright White Ceiling Fan

Prominence Home

Espy 52 Inch Prominence Home Espy Bright White Ceiling Fan

  • Fast #
  • Part #H5146336
  • Item #14101583
  • Manufacturer Part #51463-36
5 out of 5 Customer Rating
Prominence Home

Espy 52 Inch Prominence Home Espy Bright White Ceiling Fan

  • Fast #
  • Part #H5146336
  • Item #14101583
  • Manufacturer Part #51463-36
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Blade Span
52 in
CFM
4117 ft3/min
Height
10-37/50 in
Length
52 in
Width
52 in
Characteristics & Features
Ceiling Fan Blade Finish
White
Collection
Espy
Color Finish Category
Whites
Color Finish Name
Bright White
Color Temperature
2700
Control Type
Remote
Dimmable
Yes
Glass Type
Frosted
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Style
Traditional
Material
Steel, Glass
Number of Blades
3
Electrical & Operational Information
Fan Speeds
3
Lumens
1400
Volts
120V
Watts
50 W
Warranty & Product Information
Energy Star Compliant
No
Type
H5146336
UPC
671961514631