This product requires certification to purchase.

42 in. 3-Blade Indoor Ceiling Fan in Espresso Bronze

Prominence Home

Reston 42 in. 3-Blade Indoor Ceiling Fan in Espresso Bronze

  • Fast #
  • Part #EXCP5101536
  • Item #9997306
  • Manufacturer Part #51015-36
5 out of 5 Customer Rating
Brand image
Prominence Home

Reston 42 in. 3-Blade Indoor Ceiling Fan in Espresso Bronze

  • Fast #
  • Part #EXCP5101536
  • Item #9997306
  • Manufacturer Part #51015-36
5 out of 5 Customer Rating

X Points

Color Finish Name: Espresso Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Constructed from steel
  • Comes with a frosted glass shade
  • Fan is controllable by a pull chain
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
42 in
CFM
4620 ft3/min
Height
1-33/50 in
Characteristics & Features
Ceiling Fan Blade Finish
Medium Wood
Collection
Reston
Color Finish Category
Bronze Tones
Color Finish Name
Espresso Bronze
Color Temperature
3000
Control Type
Pull Chain
Dimmable
Yes
Glass Type
Frosted
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Type
Integrated LED
Lighting Style
Traditional
Material
Steel, Glass
Number of Blades
3
Number of Lights
2
Electrical & Operational Information
Fan Speeds
3
Lumens
1400
RPM
223
Volts
120V
Watts
51 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No