52 in. 5-Blade Indoor Ceiling Fan in Espresso Bronze
Stannor 52 in. 5-Blade Indoor Ceiling Fan in Espresso Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3424
- Ceiling Fan Blade Finish:
- Light Wood
- Collection:
- Stannor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Espresso Bronze
- Color Temperature:
- 2700
- Control Type:
- Pull Chain
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 18-3/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 600
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- RPM:
- 217
- UPC:
- 671961514341
- Volts:
- 120V
- Watts:
- 54
- Width:
- 52