landlok cs2 bio 8x112.5 100 s
landlok cs2 bio 8x112.5 100 s
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Made with all stabilized components to improve overall performance
- Demonstrates robust UV resistance for up to 10 yr design life
- More environmentally friendly solution compared to rock riprap and concrete paving
- Ease of installation reduces time and labor costs
- Overall costs savings compared to traditional hard armoring solutions
- Made in USA
Specifications
- ASTM:
- ASTM D-1117, ASTM D-6459, ASTM D-6460, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818
- Length:
- 112-1/2
- Material:
- Plastic, Wheat Straw
- Material Type:
- Polypropylene
- Size:
- 8 ft x 112-1/2 ft
- Thickness:
- 17/50 in
- Type:
- P1007128RL
- Width:
- 8