2 BRS PXP SWG CHK Valve
ProPress® 2 BRS PXP SWG CHK Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For potable water installations
- Not suitable for fuel gas application
- Swing-style check
- EPDM sealing element
- Smart Connect® technology
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Potable Water
- UPC:
- 691514871950
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve