This product requires certification to purchase.

1/2 in. Heavy Hex Nut

PROSELECT®

1/2 in. Heavy Hex Nut

  • Fast #
  • Part #PS000338EA
  • Item #4637533
  • Manufacturer Part #PS000338EA
4.8 out of 5 Customer Rating
Brand image
PROSELECT®

1/2 in. Heavy Hex Nut

  • Fast #
  • Part #PS000338EA
  • Item #4637533
  • Manufacturer Part #PS000338EA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2 in Heavy hex nut
  • Constructed from low carbon steel (zinc plated)
  • Threads Per Inch: 13
  • ASME Specifications: ASME B18.21.2/ASTM Specifications: ASTM F-1941
  • Requires Certification

Documents


Specifications

ASME:
ASME B18.2.2
ASTM:
ASTM A-563 Grade A, ASTM F-1941
Application:
Residential
Coating:
Zinc Plated
Diameter - Inside 1:
1/2 in
Drive Type:
Hex
Grade:
A
IAPMO Listed:
No
Material:
Carbon Steel
Product Type:
Heavy Hex Nut
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Size:
1/2 in-13
Width:
7/8 in