This product requires certification to purchase.

1/2 in. Zinc Plated Grade 2 Steel Hex Nut

PROSELECT®

1/2 in. Zinc Plated Grade 2 Steel Hex Nut

  • Fast #
  • Part #PSGSHND
  • Item #1717826
  • Manufacturer Part #678158
5 out of 5 Customer Rating
Brand image
PROSELECT®

1/2 in. Zinc Plated Grade 2 Steel Hex Nut

  • Fast #
  • Part #PSGSHND
  • Item #1717826
  • Manufacturer Part #678158
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 300
Discontinued

Product Details

Product Details

  • Zinc plated steel construction
  • Grade 2
  • Conforms to SAE J995 and ASTM A563 and ANSI B22.2.2
  • Requires Certification

Specifications

ANSI:
ANSI B22.2.2
ASTM:
ASTM A-563
BAA Compliant:
No
Coating:
Zinc Plated
Diameter - Inside 1:
1/2 in
Grade:
2
IAPMO Listed:
No
Material:
Steel
Product Type:
Coarse Threaded
Thread Length:
13
UPC:
781889069219