1/4 in. Threaded Zinc Plated Grade 2 Carbon Steel Hex Nut
1/4 in. Threaded Zinc Plated Grade 2 Carbon Steel Hex Nut
Product Details
Product Details
- 1/4 in. Heavy hex nut
- Constructed from low carbon steel (zinc plated)
- Threads Per Inch: 20
- ASME Specifications: ASME B18.21.2 / ASTM Specifications: ASTM F-1941
Specifications
- ASME:
- ASME B18.2.2
- ASTM:
- ASTM F-1941 Fe/Zn 3AT
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 1/4 in
- End Connection 1:
- Threaded
- Grade:
- 2
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov