1-1/2 x 2 in. MIP x FIP Water Meter Coupling
1-1/2 x 2 in. MIP x FIP Water Meter Coupling
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lead free bronze water meter coupling
- End Connections: 1-1/2 in. MIP x 2 in. FIP
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 2 in
- Fitting Type:
- Coupling, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889351079