This product requires certification to purchase.

1 in. Bronze Meter Yoke Expander

PROSELECT®

1 in. Bronze Meter Yoke Expander

  • Fast #
  • Part #PSXMXG
  • Item #11707686
  • Manufacturer Part #MY 504 ZNL
3.1 out of 5 Customer Rating
Brand image
PROSELECT®

1 in. Bronze Meter Yoke Expander

  • Fast #
  • Part #PSXMXG
  • Item #11707686
  • Manufacturer Part #MY 504 ZNL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • AWWA C-800
  • Lead Free
  • Meter and expansion connection unit can be installed or removed with one hand, without a wrench
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Meter Threaded
End Connection 2:
Meter
End Connections:
Meter Threaded x Meter
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
Fitting Type:
Straight
Height:
2-91/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-6/25 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
199242051205