1 in. x 520 in. White PTFE Pipe Thread Tape
1 in. x 520 in. White PTFE Pipe Thread Tape
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 250 Pallet: 20000-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Constructed with 99.5% PTFE
- Standard density
- Elongation - minimum of 50%
Specifications
- Application:
- Plumbing
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 520
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 10000 psi
- Product Type:
- PTFE Tape
- Size:
- 1 in x 520 in
- Temperature Range:
- -450 to 500 Deg F
- Thickness:
- 0.0035 in
- UL Listed:
- No
- UPC:
- 781889009116
- Width:
- 1