10-1/4 x 48 in. Cast Iron Valve Box Bottom Section
10-1/4 x 48 in. Cast Iron Valve Box Bottom Section
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 2 mm thickness
- Used for 4 in to 12 in valves
- 5-1/4 in Shaft
- Inside diameter of box is 6-1/8" on top and 5-1/4" on bottom
Recommended Accessories
Specifications
- ASTM:
- ASTM A-48 Grade 30B
- AWWA:
- AWWA C-104
- Brand Model Compatibility:
- 4 in - 12 in Valves
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10
- Height:
- 48
- IAPMO Listed:
- No
- Length:
- 48
- Material:
- Cast Iron
- Product Type:
- Valve Box Base
- UPC:
- 781889173435