This product requires certification to purchase.

10 in. Mechanical Joint SBR Gasket

PROSELECT®

10 in. Mechanical Joint SBR Gasket

  • Fast #
  • Part #IMJGA10
  • Item #2152512
  • Manufacturer Part #IMJGA10
3.5 out of 5 Customer Rating
Brand image
PROSELECT®

10 in. Mechanical Joint SBR Gasket

  • Fast #
  • Part #IMJGA10
  • Item #2152512
  • Manufacturer Part #IMJGA10
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mechanical joint gasket used to seal the joint
  • Fits CIOD pipe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI C111
ASTM:
ASTM D-2240-91, ASTM D-395-89, ASTM D-412-92, ASTM D-572-88
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Residential
Diameter - Inside 1:
10 in
Diameter - Outside:
10 in
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889212554