This product requires certification to purchase.

10 in. Square Ceiling Diffuser

PROSELECT®

10 in. Square Ceiling Diffuser

Brand image
PROSELECT®

10 in. Square Ceiling Diffuser

  • Fast #
  • Part #PSSQCDW10
  • Item #3925280
  • Manufacturer Part #PSSQCDW10
5 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Removable core for concealed mounting
  • Built-in opposed blade damper
  • Bevel frame for surface mount
  • All-aluminum construction
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
White
Diffuser Size:
10 in x 10 in
GRD Deflection Type:
4-way
Height:
10 in
Material:
Aluminum
Vent Duct Shape:
Square
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #PSRADW14
Item #4352778
3.3 out of 5 Customer Rating
Requires Certification
Part #PSHVD3IBDX
Item #3990250
4.5 out of 5 Customer Rating
Requires Certification
Part #PSA3WXX
Item #3616727
5 out of 5 Customer Rating
Requires Certification
Part #PSRADW10
Item #3876470
5 out of 5 Customer Rating
Requires Certification
Part #PSSPD14
Item #4378041
3.4 out of 5 Customer Rating
Requires Certification
Part #REC81914
Item #435494
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PSSPDI2424
Item #4230276
3.1 out of 5 Customer Rating
Requires Certification
Part #PSRADW10
Item #3876470
5 out of 5 Customer Rating
Requires Certification
Part #PSHVD3IBD10
Item #3990251
5 out of 5 Customer Rating
Requires Certification
Part #PSA1W1010
Item #11608380
3.2 out of 5 Customer Rating
Requires Certification
Part #PSRADW14
Item #4352778
3.3 out of 5 Customer Rating
Requires Certification
Part #PSRCDWU
Item #3317116
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing