This product requires certification to purchase.

10 mfd 440/370V Round Run Capacitor

PROSELECT®

10 mfd 440/370V Round Run Capacitor

  • Fast #
  • Part #PSIRC1R10A
  • Item #10513497
  • Manufacturer Part #PSIRC1R10A
3.5 out of 5 Customer Rating
Brand image
PROSELECT®

10 mfd 440/370V Round Run Capacitor

  • Fast #
  • Part #PSIRC1R10A
  • Item #10513497
  • Manufacturer Part #PSIRC1R10A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3600
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Meets the highest EIA-456-A and IEC 60252-1:2001 standards for AC motor run capacitors
  • 60,000 hours operational life
  • Low loss, self healing metalized polypropylene film dielectric system
  • Protected by 10,000 AFC UL-approved safety pressure interrupter
  • Non-PCB soybean oil
  • UL Listed
  • Requires Certification

Specifications

Capacitor Type:
Run
Diameter:
1-39/40
Height:
3-5/8
MFD Rating:
10 mfd
Material:
Aluminum
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
UPC:
781889994672
Volts:
440/370V